Zoro Homepage

6 Sloped Ceiling LED Baffle Insert"

  • Mfr # EL713CT5BZ

  • Zoro # G304100984


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
CRI
90+
Standards
Suitable for Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL713CT5BZ
Zoro #
G304100984
UPC #
633999202027
Country of Origin
China

Details

Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
CRI
90+
Standards
Suitable for Wet Locations
Max. Wattage
15 W
Dimmable / Non-Dimmable
Triac/ELV
Trim Color
Bronze

Description

Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.