Zoro Homepage

6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing"

  • Mfr # EL918ICA

  • Zoro # G404098068


product price: $35.79
/ea

Key Features

Voltage - Recessed Down Light
120V
Lamp Type
Medium Base (E26)
Max. Wattage
75 W
Standards
Suitable for Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL918ICA
Zoro #
G404098068
UPC #
633999130689
Country of Origin
China

Details

Voltage - Recessed Down Light
120V
Lamp Type
Medium Base (E26)
Max. Wattage
75 W
Standards
Suitable for Wet Locations

Description

ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.