
6 Sloped Ceiling Medium Base Non-IC Remodel Housing"
Mfr # EL900RT
Zoro # G504095738
product price: $37.89
/eaKey Features
Voltage - Recessed Down Light
120V
Max. Wattage
150 W
Lamp Type
Medium Base (E26)
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL900RT
Zoro #
G504095738
UPC #
633999026272
Country of Origin
China
Details
Voltage - Recessed Down Light
120V
Max. Wattage
150 W
Lamp Type
Medium Base (E26)
Standards
Suitable for Wet Locations
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.