
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL76427W
Zoro # G504099958
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Lumens
1200 lm
Voltage
120V
Color Temperature
2700 K
Trim Color
White
Dimmable / Non-Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL76427W
Zoro #
G504099958
UPC #
633999010271
Country of Origin
China
Details
Lumens
1200 lm
Voltage
120V
Color Temperature
2700 K
Trim Color
White
Dimmable / Non-Dimmable
Triac/ELV
CRI
90+
Max. Wattage
18 W
Standards
Suitable for Wet Locations
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.