Zoro Homepage

6 Ultra Slim LED Round Panel Light"

  • Mfr # ERT61130BZ

  • Zoro # G704081630


product price: $24.15
/ea

Key Features

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
750 lm
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT61130BZ
Zoro #
G704081630
UPC #
633999009718
Country of Origin
China

Details

Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
750 lm
Dimmable
Triac/ELV
CRI
90+
Housing Finish
Bronze
Max. Fixture Wattage
12 W

Description

This 6 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 700 lumens, in 3000K or 4000K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.