Zoro Homepage

6in 0-10V Adjustable LED Inserts, 850lm, 2700K, Bronze

  • Mfr # EL69727DXB

  • Zoro # G016181936


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Beam Angle
36°
Voltage
120/277V
Watts
12.6 W
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL69727DXB
Zoro #
G016181936
UPC #
-
Country of Origin
China

Details

Color Temperature
2700K
Beam Angle
36°
Voltage
120/277V
Watts
12.6 W
Housing Finish
Black
CRI
93+
Lumens
850
Damp Location
Listed

Description

The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.


  • 0-10V/ Triac/ELV Dimmable
  • 120/277V Driver
  • Lumens (Wattage): 850 lm (12.6W), 900 lm (12.6W)
  • Interchangeable lens available for multiple beam angles. 36° Standard, 20° (EP710C)
  • and 60° (EP712C) optional
  • Adjustability of 65° tilt and 356° rotation
  • 93+ CRI for extremely accurate color rendering
  • cUL listed
  • Energy Star Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.