Zoro Homepage

6in 0-10V IC New Construction Dedicated LED Housing

  • Mfr # EL764CT5BZ

  • Zoro # G816154765


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
1200
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
15 W
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL764CT5BZ
Zoro #
G816154765
UPC #
633999207923
Country of Origin
China

Details

Lamp Type
LED
Lumens
1200
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
15 W
CRI
90+
Housing Finish
Bronze
Voltage
120V
Damp Location
Listed

Description

Sloped Ceiling LED inserts feature an integral gimbal for plus or minus 25 degrees adjustability. Compatible with most incandescent and electronic low voltage dimmers.


  • Sloped Ceiling LED Inserts feature an integral gimbal for ±25° adjustability.
  • Compatible with most incandescent and electronic low voltage dimmers.
  • ENERGY STAR® Certified. California Title 24-(JA8-2016-E).
  • Life Span: 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.