Zoro Homepage

6in 0-10V LED Inserts, 5-CCT, 1000/1500/2000lm, Black

  • Mfr # EL670CT5W

  • Zoro # G716153905


product price: $17.55
/ea

Key Features

Max. Wattage - Recessed Down Light
10 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
700
Voltage
120V
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL670CT5W
Zoro #
G716153905
UPC #
633999203529
Country of Origin
China

Details

Max. Wattage - Recessed Down Light
10 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
700
Voltage
120V
Lamp Type
LED
CRI
90+
Housing Finish
White
Wet Location
Listed

Description

This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.


  • Switch from a 2700K to 5000K by using manual switch on driver
  • Soft white lens provides smooth lumen distribution
  • Works with 5 or 6 dedicated recessed housings
  • Medium base to quick connect adapter included (PSA30)
  • cUL listed for wet locations
  • Title 24 JA8-2019 Compliant
  • Dimmable Triac/ELV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.