Zoro Homepage

6in 0-10V LED Inserts, 5-CCT, 1000/1500/2000lm, Chrome with White Trim

  • Mfr # EL685CT5DBB

  • Zoro # G216153917


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Max. Wattage - Recessed Down Light
13, 19, 24
Voltage
120/277V
Housing Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL685CT5DBB
Zoro #
G216153917
UPC #
633999206902
Country of Origin
China

Details

Lamp Type
LED
Max. Wattage - Recessed Down Light
13, 19, 24
Voltage
120/277V
Housing Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1000/1500/2000
CRI
90+
Wet Location
Listed

Description

This unique Ply System 0-10V dimmable LED Insert gives you the options you are looking for in one fixture. Engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Switch to desired Color Temperature 2700K, 3000K, 3500K, 4000K or 5000K and Lumen Output 1000 lm, 1500 lm, 2000 lm by using manual switch located on module. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.


  • Manual switch to choose desired Color Temperature and Lumen Output
  • 0-10V Dimmable
  • 120/277V Driver
  • Lumens (Wattage): 1000 lm (13W), 1500 lm (19W), 2000 lm (24W)
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • 90+ CRI for extremely accurate color rendering
  • CA Title 24, ETL listed, ENERGY STAR, JA8-2016-E
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.