Zoro Homepage

6in 0-10V LED Shallow Fire Rated ICA New Construction Housing,

  • Mfr # EL714CT5B

  • Zoro # G116154199


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
120V
CRI
90+
Lumens
1200
Housing Finish
Black with White Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL714CT5B
Zoro #
G116154199
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Voltage
120V
CRI
90+
Lumens
1200
Housing Finish
Black with White Trim
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Recessed Down Light
15W
Damp Location
Listed

Description

  • Sloped Ceiling LED Inserts feature an integral gimbal for ±25° adjustability.
  • Compatible with most incandescent and electronic low voltage dimmers.
  • ENERGY STAR® Certified. California Title 24-(JA8-2016-E).
  • Life Span: 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.