Zoro Homepage

6in 0-10V Shallow New Construction Dedicated LED Housing

  • Mfr # EL75FICDXAS

  • Zoro # G216154204


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage - Recessed Down Light
24 W
Voltage
120/277V
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL75FICDXAS
Zoro #
G216154204
UPC #
-
Country of Origin
China

Details

Max. Wattage - Recessed Down Light
24 W
Voltage
120/277V
Damp Location
Listed

Description

6 0-10V 2-Hour fire rated new construction LED shallow housing. Compatible with 6 0-10V LED inserts and 0-10V Koto Module.


  • 24W MAX.
  • 2-Hour Fire Rated housing
  • Wired for 0-10V Dimming
  • IC Airtight Rated for direct contact with insulation
  • 120/277V Input , 60Hz
  • Meets Title 24 High Efficacy requirements
  • Housing Meets Restricted Air Flow requirements (per ASTM E-283)
  • cUL Listed for damp locations
  • cUL Listed for wet locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.