6in 120/277/347V LED Recessed Gimbal Downlight, 5-CCT Switch, 900lm, White

  • Mfr # ERT4L10CT5

  • Zoro # G616154064


product price: $39.59
/ea

Key Features

Lumens
1000
CRI
90+
Lamp Type
LED
Max. Wattage - Recessed Down Light
15 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT4L10CT5
Zoro #
G616154064
UPC #
633999219926
Country of Origin
China

Details

Lumens
1000
CRI
90+
Lamp Type
LED
Max. Wattage - Recessed Down Light
15 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Wet Location
Listed

Description

Energy-efficient Elm System LED Downlights featuring 5-CCT Switch to choose desired color temperature 2700K-5000K. Twist-on design for easy trims installation sold separately. Designed to be installed without a housing.


  • LED Downlight to be used with Round (ERT415) or Square (ERT445) Trims (Sold separately)
  • Twist-on mechanism for easy trim installation
  • IC rated for direct contact with insulation
  • 5-CCT Switch to manually choose desire color temperature (2700K-5000K)
  • CRI 90+
  • ETL listed for wet locations
  • Triac/ELV Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.