
6in 120/277/347V Ultra Slim LED Round Panel Light, 5-CCT Switch, 950lm, White
Mfr # ERT615CT5W
Zoro # G516154805
product price: $41.39
/eaKey Features
Max. Wattage - Recessed Down Light
12 W
Housing Finish
White
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERT615CT5W
Zoro #
G516154805
UPC #
633999204168
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
12 W
Housing Finish
White
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
CRI
90+
Lumens
900
Wet Location
Listed
Description
Our 6 LED Recessed Downlights are designed for quick and easy installation without housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K, or 5000K. IC-Rated for use with direct contact with insulation.
- IC Airtight for use with direct contact to insulation.
- Designed to fit in plenums as shallow as 3.
- Eliminates the need for housing.
- New Construction application requires mounting plate or frame.
- Remodel applications require no additional accessories.
- Wet Location allows for use indoors or outdoors.
- Title 24 JA8-2019 Compliant
- Includes driver and Jbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.