Zoro Homepage

6in Cedar System New Construction IC Airtight Housing w/Driver, 1600lm, Triac/ELV

  • Mfr # E6LC16ICA2

  • Zoro # G116155905


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Damp Location
Listed
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6LC16ICA2
Zoro #
G116155905
UPC #
-
Country of Origin
China

Details

Voltage
120V
Damp Location
Listed
Lumens
1600

Description

Single Wall IC Airtight housing for high-end residential and light commercial, 850 to 1250-lumens.


  • cUL Listed for direct contact with insulation.
  • Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
  • Meets Title 24-requirements.
  • Flicker-Free Dimming.
  • USA designed and assembled.
  • Limited 5 year warranty.
  • For use with ELCO CedarTM System 6 LED Light Engines.
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.