
6in Drop Glass Reflector, 1250lm, 3500K, Haze with White Trim
Mfr # E612R1235H
Zoro # G016154367
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
3500K
Max. Wattage - Recessed Down Light
15.7 W
CRI
93+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E612R1235H
Zoro #
G016154367
UPC #
-
Country of Origin
China
Details
Voltage
120V
Color Temperature
3500K
Max. Wattage - Recessed Down Light
15.7 W
CRI
93+
Lamp Type
LED
Lumens
1250
Housing Finish
Haze with White Trim
Wet Location
Listed
Beam Angle
60°
Description
The perfect lighting solution for high-end residential projects with existing housings.
- Module includes LED Module Driver.
- Frosted acrylic lens for even lumen distribution.
- USA designed and assembled
- Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
- Limited 5 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.