Zoro Homepage

6in Drop Glass Reflector, 1250lm, 3500K, White

  • Mfr # E612R1235W

  • Zoro # G916155280


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Color Temperature
3500K
Voltage
120V
Finish
White
Watts
15.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E612R1235W
Zoro #
G916155280
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Color Temperature
3500K
Voltage
120V
Finish
White
Watts
15.7 W
CRI
93+
Beam Angle
60°
Lumens
1250
Wet Location
Listed

Description

The perfect lighting solution for high-end residential projects with existing housings.


  • Module includes LED Module Driver.
  • Frosted acrylic lens for even lumen distribution.
  • USA designed and assembled
  • Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Limited 5 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.