
6in Koto Architectural Maximum Adjustability High Lumen IC Airtight Housing, 0-10V/Triac/ELV
Mfr # E6LK57ICAD
Zoro # G916155150
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Lumens
1650 (ELK21) - 1950 (ELK24)
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
Voltage - Recessed Down Light
120/277V
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6LK57ICAD
Zoro #
G916155150
UPC #
-
Country of Origin
China
Details
Lumens
1650 (ELK21) - 1950 (ELK24)
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
Voltage - Recessed Down Light
120/277V
Damp Location
Listed
Description
Koto Architectural High Lumen Housing: 120V Triac/ELV or 120/277V 0-10V/Triac/ELV with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK21 or ELK24 Series.
- IC Airtight for direct contact with insulation.
- Easy-to-Remove driver.
- Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
- Flicker-Free Dimming.
- USA designed and assembled.
- Limited 5 year warranty.
- For use with ELCO KotoTM Architectural LED Light Engines (ELK21 or ELK24 Series).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.