Zoro Homepage

6in LED 120V Round Reflector Insert, 5-CCT Switch, White

  • Mfr # ERT613CT5W

  • Zoro # G616153968


product price: $38.95
/ea

Key Features

Lamp Type
LED
CRI
90+
Voltage
120V
Max. Wattage - Recessed Down Light
15 W
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT613CT5W
Zoro #
G616153968
UPC #
633999217021
Country of Origin
China

Details

Lamp Type
LED
CRI
90+
Voltage
120V
Max. Wattage - Recessed Down Light
15 W
Lumens
900
Housing Finish
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed

Description

Our 6 LED Recessed Gimbal Downlight is designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.


  • Adjustable Gimbal offers 25o tilt range
  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • ETL listed
  • Includes driver and Jbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.