Zoro Homepage

6in LED High Lumen Round Reflector Insert, 5-CCT Switch, 1000/1250/1500/2000/2500lm

  • Mfr # ERT685CT5DH

  • Zoro # G416155117


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
12W, 16W, 19W, 25W, 32
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Finish
Haze
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT685CT5DH
Zoro #
G416155117
UPC #
633999217083
Country of Origin
China

Details

Fixture Wattage
12W, 16W, 19W, 25W, 32
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Finish
Haze
Voltage
120/277V
Lumens
1000/1250/1500/2000/2500
Lamp Type
LED
Wet Location
Listed

Description

Our 6 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The CCT manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. The Lumen Switch allows you to choose between 1000 12W, 1250 16W, 1500 19W, 2000 25W or 2500 32W lm. IC-Rated for use with direct contact with insulation. Haze with White Trim


  • IC Airtight for use with direct contact to insulation
  • Eliminates the need for housing
  • Lumens (Wattage): 1000 lm (12W), 1250 lm (16W), 1500 lm (19W), 2000 lm (25W), 2500 lm (32W).
  • New Construction application requires mounting plate or frame
  • Remodel applications require no additional accessories
  • 90+ CRI for extremely accurate color rendering
  • Wet Location allows for use indoors or outdoors
  • Title 24 JA8-2019 Compliant
  • Includes driver and Jbox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.