
6in LED High Lumen Round Reflector Insert, 5-CCT Switch, 1000/1250/1500/2000/2500lm, Haze
Mfr # ERT625CT5W
Zoro # G916154795
product price: $35.49
/eaKey Features
Lumens
850
Housing Finish
White
Max. Wattage - Recessed Down Light
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT625CT5W
Zoro #
G916154795
UPC #
633999402106
Country of Origin
China
Details
Lumens
850
Housing Finish
White
Max. Wattage - Recessed Down Light
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
CRI
90+
Beam Angle
80°
Wet Location
Listed
Description
Our 6 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.
- IC Airtight for use with direct contact to insulation.
- Designed to fit in plenums as shallow as 4.
- Eliminates the need for housing.
- New Construction application optional mounting plate or frame.
- Remodel applications require no additional accessories.
- Wet Location allows for use indoors or outdoors.
- Energy Star Certified.
- Title 24 JA8-2019 Compliant.
- Includes driver and Jbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.