
6in LED High Lumen Round Reflector Insert, 5-CCT Switch, 1000/1250/1500/2000/2500lm, White
Mfr # ERT685CT5DHW
Zoro # G216155119
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V
Lumens
1000/1250/1500/2000/2500
CRI
90+
Finish
Haze with White Trim
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT685CT5DHW
Zoro #
G216155119
UPC #
633999209606
Country of Origin
China
Details
Voltage
120/277V
Lumens
1000/1250/1500/2000/2500
CRI
90+
Finish
Haze with White Trim
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Fixture Wattage
12W, 16W, 19W, 25W, 32
Wet Location
Listed
Description
Our 6 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The CCT manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. The Lumen Switch allows you to choose between 1000 12W, 1250 16W, 1500 19W, 2000 25W or 2500 32W lm. IC-Rated for use with direct contact with insulation.
- IC Airtight for use with direct contact to insulation
- Eliminates the need for housing
- Lumens (Wattage): 1000 lm (12W), 1250 lm (16W), 1500 lm (19W), 2000 lm (25W), 2500 lm (32W).
- New Construction application requires mounting plate or frame
- Remodel applications require no additional accessories
- 90+ CRI for extremely accurate color rendering
- Wet Location allows for use indoors or outdoors
- Title 24 JA8-2019 Compliant
- Includes driver and Jbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.