
6in LED Light Engine, Adjustable Reflector Trim, 2000lm, 3000K, Bronze
Mfr # E617C2030BZ2
Zoro # G616154491
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Bronze
Color Temperature
3000K
Max. Wattage - Recessed Down Light
20.6 W
CRI
93+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E617C2030BZ2
Zoro #
G616154491
UPC #
-
Country of Origin
China
Details
Housing Finish
Bronze
Color Temperature
3000K
Max. Wattage - Recessed Down Light
20.6 W
CRI
93+
Lamp Type
LED
Lumens
2000
Damp Location
Listed
Beam Angle
60°
Description
The perfect lighting solution for high-end residential and light commercial projects.
- High efficacy LED module.
- Triac/ELV/0-10V dimming.
- Life span of 50,000 hours L70.
- USA designed and assembled.
- Limited 5 year warranty.
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.