Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in LED Light Engine, Adjustable Trim, 3000lm, 2700K, White

  • Mfr # E618L3027W2

  • Zoro # G716154582


product price: $202.99
/ea
Free Shipping & Returns

Key Features

CRI
93+
Max. Wattage - Recessed Down Light
31 W
Housing Finish
White
Lamp Type
LED
Lumens
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E618L3027W2
Zoro #
G716154582
UPC #
-
Country of Origin
China

Details

CRI
93+
Max. Wattage - Recessed Down Light
31 W
Housing Finish
White
Lamp Type
LED
Lumens
3000
Color Temperature
2700K
Beam Angle
60°
Damp Location
Listed

Description

  • USA Designed and Assembled.
  • Frame sold separately (see Compatible Housings).
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.