
6in LED Light Engine, Baffle Trim, 850lm, 5000K, Black
Mfr # E614C0850BB2
Zoro # G616154675
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Recessed Down Light
8.76 W
Color Temperature
5000K
CRI
93+
Housing Finish
Black
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E614C0850BB2
Zoro #
G616154675
UPC #
-
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
8.76 W
Color Temperature
5000K
CRI
93+
Housing Finish
Black
Lamp Type
LED
Lumens
850
Wet Location
Listed
Beam Angle
60°
Description
The perfect lighting solution for high-end residential and light commercial projects.
- High efficacy LED module.
- Triac/ELV/0-10V dimming.
- Life span of 50,000 hours L70.
- USA designed and assembled.
- Limited 5 year warranty.
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.