
6in Pex Round Adjustable Pinhole, Reflector Trim for Koto Module, Black with White Trim
Mfr # ELK6420W
Zoro # G616154224
product price: $48.99
/eaKey Features
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK6420W
Zoro #
G616154224
UPC #
-
Country of Origin
China
Details
Housing Finish
White
Description
Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK21 or ELK24 Series. Lumen output based on module.
- Adjustable Slot Aperture.
- Lamp: KotoTM Module
- Slot: 1-3/8 x 2-1/4.
- O.D.: 8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.