
6in Ply Sylo Pendant, 5-CCT, Triac/ELV, Haze with White Ring
Mfr # EPD637L3CT5BB
Zoro # G316227679
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Watts
14, 18, 24 W
Lamp Type
LED
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPD637L3CT5BB
Zoro #
G316227679
UPC #
-
Country of Origin
China
Details
Watts
14, 18, 24 W
Lamp Type
LED
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
CRI
90+
Lumens
1000/1500/2000
Wet Location
Listed
Description
This unique Ply Sylo LED Pendant gives you the options you are looking for. Engineered with energy-efficient LED technology and dimming options for your project.
- Modern Pendant Die-Cast aluminum fixture for easy maintenance and upgrades
- Integral EM option 15W Max, for over 15W use EJB4ICA-EM5 external EM and housing
- Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Manual switch to choose desired Color Temperature and Lumen Output
- 120V Triac/ELV dimming or 120/277V 0-10V dimming options available
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation
- 90+ CRI for extremely accurate color rendering
- CA Title 24, ETL listed, ENERGY STAR, JA8-2022-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.