
6in Ply Sylo Pendant, 5-CCT, Triac/ELV, White
Mfr # EPD637L3CT5HW
Zoro # G716227569
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000/1500/2000
Voltage
120V
Watts
14, 18, 24 W
CRI
90+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPD637L3CT5HW
Zoro #
G716227569
UPC #
-
Country of Origin
China
Details
Lumens
1000/1500/2000
Voltage
120V
Watts
14, 18, 24 W
CRI
90+
Lamp Type
LED
Finish
Haze with White Ring
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed
Description
This unique Ply Sylo LED Pendant gives you the options you are looking for. Engineered with energy-efficient LED technology and dimming options for your project.
- Modern Pendant Die-Cast aluminum fixture for easy maintenance and upgrades
- Integral EM option 15W Max, for over 15W use EJB4ICA-EM5 external EM and housing
- Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Manual switch to choose desired Color Temperature and Lumen Output
- 120V Triac/ELV dimming or 120/277V 0-10V dimming options available
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation
- 90+ CRI for extremely accurate color rendering
- CA Title 24, ETL listed, ENERGY STAR, JA8-2022-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.