
6in Ply Sylo Surface Mount, 5-CCT, 0-10V, White
Mfr # ESF685L3CT5HW
Zoro # G816227681
product price: $179.99
/ea
Free Shipping & Returns
Key Features
CRI
90+
Voltage
120/277V
Finish
Haze with White Ring
Lumens
1000/1500/2000
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESF685L3CT5HW
Zoro #
G816227681
UPC #
-
Country of Origin
China
Details
Watts
14, 18, 24 W
CRI
90+
Voltage
120/277V
Finish
Haze with White Ring
Lumens
1000/1500/2000
Lamp Type
LED
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed
Description
This unique Ply Sylo LED Surface Mount gives you the options you are looking for. Engineered with energy-efficient LED technology and dimming options for your project.
- Modern Surface Mount Die-Cast aluminum fixture for easy maintenance and upgrades
- Integral EM option 15W Max, for over 15W use EJB4ICA-EM5 external EM and housing
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Manual switch to choose desired Color Temperature and Lumen Output
- 120V Triac/ELV dimming or 120/277V 0-10V dimming options available
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation
- 90+ CRI for extremely accurate color rendering
- CA Title 24, ETL listed, ENERGY STAR, JA8-2022-E
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.