
6in Reector Insert, 5-CCT Switch, 1000/1500/2000lm, Black
Mfr # EL623W
Zoro # G216153931
product price: $22.99
/eaKey Features
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL623W
Zoro #
G216153931
UPC #
633999084258
Country of Origin
China
Details
Housing Finish
White
Description
Our 6 LED Recessed Gimbal Downlight is designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.
- Sloped Baffle Trim
- Lamp: 42W MAX. 4 Pin CFL, 150W MAX PAR38.
- O.D.: 7-5/8 x 7-7/8
- I.D.: 5-1/4 x 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.