Zoro Homepage

6in Reector Insert, 5-CCT Switch, 1000/1500/2000lm, Haze with White Ring

  • Mfr # EL637CT5BB

  • Zoro # G316153930


product price: $62.99
/ea

Key Features

CRI
90+
Housing Finish
Black
Max. Wattage - Recessed Down Light
14W, 18W, 24
Lamp Type
LED
Lumens
1000/1500/2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL637CT5BB
Zoro #
G316153930
UPC #
633999206803
Country of Origin
China

Details

CRI
90+
Housing Finish
Black
Max. Wattage - Recessed Down Light
14W, 18W, 24
Lamp Type
LED
Lumens
1000/1500/2000
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V

Description

This unique LED recessed downlight gives you the options you are looking for in one fixture. Switch to desired Color Temperature - 2700K, 3000K, 3500K, 4000K or 5000K - and Lumen Output - 1000 lm 14W, 1500 lm 18W, 2000 lm 24W - by using manual switch located on module. Our energy saving fixture gives you all of these options at the flip of a switch.


  • Manual switch to choose desired Color Temperature and Lumen Output
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • Includes Medium Base Adapter (PSA30) for retrofitting existing E26 Base housings
  • 90+ CRI for extremely accurate color rendering
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Patent Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.