Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Reector Insert, 5-CCT Switch, 1000/1500/2000lm, White

  • Mfr # EL637CT5HW

  • Zoro # G916153934


product price: $50.79
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Housing Finish
Haze with White Ring
Lamp Type
LED
Lumens
1000/1500/2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL637CT5HW
Zoro #
G916153934
UPC #
633999227075
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Housing Finish
Haze with White Ring
Lamp Type
LED
Lumens
1000/1500/2000
Max. Wattage - Recessed Down Light
14W, 18W, 24
CRI
90+

Description

This unique LED recessed downlight gives you the options you are looking for in one fixture. Switch to desired Color Temperature - 2700K, 3000K, 3500K, 4000K or 5000K - and Lumen Output - 1000 lm 14W, 1500 lm 18W, 2000 lm 24W - by using manual switch located on module. Our energy saving fixture gives you all of these options at the flip of a switch.


  • Manual switch to choose desired Color Temperature and Lumen Output
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • Deep set LED trim reduces glare while providing even illumination
  • Includes Medium Base Adapter (PSA30) for retrofitting existing E26 Base housings
  • 90+ CRI for extremely accurate color rendering
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Life span of 50,000 hours L70
  • Patent Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.