Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Reflector LED Light Engine Trims, 4000lm, 4000K, Black

  • Mfr # E610L4040B2

  • Zoro # G116153956


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K
Lamp Type
LED
Housing Finish
Black
Lumens
4000
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610L4040B2
Zoro #
G116153956
UPC #
-
Country of Origin
China

Details

Color Temperature
4000K
Lamp Type
LED
Housing Finish
Black
Lumens
4000
CRI
93+
Max. Wattage - Recessed Down Light
36.8 W
Wet Location
Listed
Beam Angle
60°

Description

  • Dimmable Triac/ELV or 0-10V.
  • USA Designed and Assembled.
  • Frame sold separately (see Compatible Housings).
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.