
6in Remodel Frame, Driver, 850lm
Mfr # E6LRU08D2
Zoro # G816155243
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Voltage - Recessed Down Light
120/277V
Lumens
850
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6LRU08D2
Zoro #
G816155243
UPC #
-
Country of Origin
China
Details
Voltage - Recessed Down Light
120/277V
Lumens
850
Damp Location
Listed
Description
- Optional 90 minutes, 120/277 VAC, 60Hz Emergency Backup.
- USA designed and assembled.
- LED Light Engine sold separately (see Compatible Trims).
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.