Zoro Homepage

6in Round LED Adjustable Baffle, PAR30 Gimbal Insert, 1050lm, Bronze

  • Mfr # EL376CT5B

  • Zoro # G416155247


product price: $55.99
/ea

Key Features

CRI
93+
Voltage
120V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12.5 W
Housing Finish
Black with White Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL376CT5B
Zoro #
G416155247
UPC #
-
Country of Origin
China

Details

CRI
93+
Voltage
120V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12.5 W
Housing Finish
Black with White Trim
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
1050

Description

  • Fits ELCO 6′′ Dedicated LED Recessed Housings, Regular and Shallow.
  • Energy Star Certified.
  • Title 24 JA8-2019 Compliant.
  • Life Span of 50,000 hours L70.
  • Includes Medium Base Adapter PSA30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.