Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Round LED Adjustable Baffle, PAR30 Gimbal Insert, 1050lm, White

  • Mfr # EL376CT5BZ

  • Zoro # G916155242


product price: $55.99
/ea

Key Features

Housing Finish
Bronze
Max. Wattage - Recessed Down Light
12.5 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL376CT5BZ
Zoro #
G916155242
UPC #
-
Country of Origin
China

Details

Housing Finish
Bronze
Max. Wattage - Recessed Down Light
12.5 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
CRI
93+
Lumens
1050

Description

  • Fits ELCO 6′′ Dedicated LED Recessed Housings, Regular and Shallow.
  • Energy Star Certified.
  • Title 24 JA8-2019 Compliant.
  • Life Span of 50,000 hours L70.
  • Includes Medium Base Adapter PSA30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.