
6in Sloped Baffle, Coil Springs Trim, White
Mfr # EL617W
Zoro # G416153885
product price: $24.15
/eaKey Features
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL617W
Zoro #
G416153885
UPC #
633999214976
Country of Origin
China
Details
Housing Finish
White
Description
- Sloped Reflector Trim
- Lamp: 42W MAX. 4 Pin CFL, 150W MAX PAR38.
- O.D.: 7-5/8 x 7-7/8
- I.D.: 5-1/4 x 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.