
6in Square Sky Panel, 5-CCT, 900lm, Black
Mfr # ELSP63DXCT3W
Zoro # G516155109
product price: $47.39
/eaKey Features
CRI
90+
Lumens
1000
Voltage
120/277V
Fixture Wattage
14 W
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELSP63DXCT3W
Zoro #
G516155109
UPC #
633999204502
Country of Origin
China
Details
CRI
90+
Lumens
1000
Voltage
120/277V
Fixture Wattage
14 W
Finish
White
Lamp Type
LED
Color Temperature
3000K, 3500K, 4000K
Wet Location
Listed
Description
0-10V Dimmable edge-lit LED technology with glare control lens for even glow
- Fits 3-1/2 and 4 Octagon and Round junction boxes
- Fits 4 and 6 housings with optional ELSPMNT468 mounting accessories
- 120/277V, 0-10V Dimmable
- Switch to desire CCT: 3000K, 3500K, 4000K
- Edge-lit LED technology
- Glare controlled lens
- IC Rated and Wet Location Rated
- ETL Listed
- JA8 2016-E-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.