Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Super Sloped Ceiling LED Reflector Inserts, 5-CCT, 1050lm, Black/White Trim

  • Mfr # EL760ICDXA-EM5

  • Zoro # G616154477


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
120/277V
Max. Wattage - Recessed Down Light
24W MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL760ICDXA-EM5
Zoro #
G616154477
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Voltage
120/277V
Max. Wattage - Recessed Down Light
24W MAX

Description

IC Airtight housing for trimless, high-end residential and light commercial, 850-1600 lumens.


  • Wired for 0-10V Dimming
  • Airtight rated
  • 120/277V Input
  • Meets restricted air flow requirements (per ASTM E-283)
  • Shallow for Non-IC Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.