Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Super Sloped Ceiling LED Reflector Inserts, 5-CCT, 1200lm, Black

  • Mfr # EL761CT5BB

  • Zoro # G116155288


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Watts
12.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL761CT5BB
Zoro #
G116155288
UPC #
-
Country of Origin
China

Details

Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Watts
12.5 W
CRI
90+
Damp Location
Listed
Lumens
1050

Description

Sloped Ceiling LED inserts feature an integral gimbal for plus or minus 25 degrees adjustability. Compatible with most incandescent and electronic low voltage dimmers.


  • Sloped Ceiling LED Inserts feature an integral gimbal for ±25° adjustability.
  • Compatible with most incandescent and electronic low voltage dimmers.
  • ENERGY STAR® Certified. California Title 24-(JA8-2016).
  • Life Span: 50,000 hours L70.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.