Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6W/ft. High Output Indoor LED Tape Light

  • Mfr # E60-2440

  • Zoro # G604080665


product price: $23.79
/ea

Key Features

Voltage
24V
Color Temperature
4000 K
Lumens
550 lm
Lamp Type
LED
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60-2440
Zoro #
G604080665
UPC #
633999026951
Country of Origin
China

Details

Voltage
24V
Color Temperature
4000 K
Lumens
550 lm
Lamp Type
LED
CRI
93+
Fixture Wattage
6 W

Description

AmbioTM E60-24 is an architectural LED Tape Light. With 6W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.