Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Adjustable LED Light Engine Trims (850-3000 lm)"

  • Mfr # E818L0835W2

  • Zoro # G204080935


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
850 lm
Housing Finish
White
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E818L0835W2
Zoro #
G204080935
UPC #
-
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
850 lm
Housing Finish
White
CRI
93+
Beam Angle
60°
Max. Fixture Wattage
8.8 W

Description

The ELCO LIGHTING brand 8 Adjustable LED Light Engine Trims offer 850 lm of light output with a color temperature of 3500 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.