Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Reflector LED Light Engine Trims (4000-6000 lm)"

  • Mfr # E810L4040HW2

  • Zoro # G204080812


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
4000 lm
Housing Finish
Haze with White Trim
Beam Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E810L4040HW2
Zoro #
G204080812
UPC #
633999179367
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
4000 lm
Housing Finish
Haze with White Trim
Beam Angle
60°
Max. Fixture Wattage
36.8 W
CRI
93+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.