Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Square Trim with Prismatic Glass Lens"

  • Mfr # EL10W

  • Zoro # G704096863


product price: $22.54
/ea

Key Features

Housing Finish
White
Max. Wattage
(2) 42 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL10W
Zoro #
G704096863
UPC #
633999136292
Country of Origin
China

Details

Housing Finish
White
Max. Wattage
(2) 42 W

Description

Installation: Clips securely mount trim into the housing and keeps ring flush with ceiling.
Compatible Housing: Compatible with 6” Integrated LED Housings.
Lamp: Compatible with Medium base (E26) PAR type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.