Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.8W/ft. Extreme Output Indoor LED Tape Light

  • Mfr # E80-2430

  • Zoro # G304080729


product price: $19.49
/ea

Key Features

Voltage
24V
Color Temperature
3000 K
Lumens
800 lm
Lamp Type
LED
Fixture Wattage
8.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80-2430
Zoro #
G304080729
UPC #
633999027019
Country of Origin
China

Details

Voltage
24V
Color Temperature
3000 K
Lumens
800 lm
Lamp Type
LED
Fixture Wattage
8.8 W
CRI
93+

Description

AmbioTM E80-24 is an architectural LED Tape Light. With 8.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.