Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in 120/277/347V Ultra Slim LED Round Panel Light, 5-CCT Switch, 1200lm, White

  • Mfr # ERT695CT5DXW

  • Zoro # G516154744


product price: $41.15
/ea

Key Features

Voltage
120/277/347V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT695CT5DXW
Zoro #
G516154744
UPC #
633999434206
Country of Origin
China

Details

Voltage
120/277/347V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Lumens
850
Housing Finish
White
Beam Angle
80°
Wet Location
Listed

Description

Our 6 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 4.
  • Eliminates the need for housing.
  • New Construction application optional mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • Energy Star Certified.
  • Title 24 JA8-2019 Compliant.
  • Includes driver and Jbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.