Zoro Homepage

8in Remodel Frame, Driver, 850lm

  • Mfr # E8LFU40D2

  • Zoro # G816155250


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage - Recessed Down Light
120/277V
Lumens
4000
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8LFU40D2
Zoro #
G816155250
UPC #
-
Country of Origin
China

Details

Voltage - Recessed Down Light
120/277V
Lumens
4000
Damp Location
Listed

Description

  • Optional 90 minutes, 120/277 VAC, 60Hz Emergency Backup.
  • USA designed and assembled.
  • LED Light Engine sold separately (see Compatible Products).
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.