Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Round 0-10V Sky Panel 3-CCT Switch, 1400lm, Black

  • Mfr # ELSP83CT5W

  • Zoro # G016227542


product price: $45.29
/ea

Key Features

Voltage
120V
Watts
18 W
Lumens
1200
Lamp Type
LED
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP83CT5W
Zoro #
G016227542
UPC #
633999399888
Country of Origin
China

Details

Voltage
120V
Watts
18 W
Lumens
1200
Lamp Type
LED
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Finish
White
Wet Location
listed

Description

Edge-Lit LED Technology with glare control lens for even glow


  • Fits 3-1/2 and 4 Octagon and Round junction boxes
  • Fits 4 and 6 housings with optional ELSPMNT468 mounting accessories
  • Dimmable to 10% with select dimmers
  • Edge-lit LED technology
  • IC Rated and Wet Location Rated
  • ETL Listed
  • JA8 2016 E-Compliant, Energy Star Compliant.
  • 9 O.D. x 5/8 H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.