Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Round 0-10V Sky Panel 3-CCT Switch, 1400lm, White

  • Mfr # ELSP83DXCT3B

  • Zoro # G116155127


product price: $67.79
/ea

Key Features

Voltage
120/277V
Finish
Black
Color Temperature
3000K, 3500K, 4000K
Fixture Wattage
17 W
Lumens
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP83DXCT3B
Zoro #
G116155127
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Finish
Black
Color Temperature
3000K, 3500K, 4000K
Fixture Wattage
17 W
Lumens
1400
CRI
90+
Lamp Type
LED
Wet Location
Listed

Description

0-10V Dimmable edge-lit LED technology with glare control lens for even glow.


  • Fits 4 Octagon and Square junction boxes (1 1/2 Minimum in depth)
  • Fits 4 and 6 housings and optional mounting accessories
  • 120/277V, 0-10V Dimmable
  • Switch to desire CCT: 3000K, 3500K, 4000K
  • Edge-lit LED technology
  • Glare controlled lens
  • IC Rated and Wet Location Rated
  • ETL Listed
  • JA8 2016-E-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.