
9 Reflector LED Light Engine Trims (4000-6000 lm)"
Mfr # E910L4050W2
Zoro # G804081691
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
5000 K
Lumens
4000 lm
CRI
93+
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E910L4050W2
Zoro #
G804081691
UPC #
633999179046
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
5000 K
Lumens
4000 lm
CRI
93+
Housing Finish
White
Beam Angle
60°
Max. Fixture Wattage
36.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.