
9in Reflector LED Light Engine Trims, 2000lm, 4000K, Black
Mfr # E910L0827W2
Zoro # G916154146
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Lumens
850
Max. Wattage - Recessed Down Light
8.8 W
Lamp Type
LED
Color Temperature
2700K
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E910L0827W2
Zoro #
G916154146
UPC #
-
Country of Origin
China
Details
Lumens
850
Max. Wattage - Recessed Down Light
8.8 W
Lamp Type
LED
Color Temperature
2700K
Housing Finish
White
CRI
93+
Beam Angle
60°
Wet Location
Listed
Description
- Dimmable Triac/ELV or 0-10V.
- USA Designed and Assembled.
- Frame sold separately (see Compatible Housings).
- Meets the requirements for Title 24.
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.